This product may not be available in all locations.
Main Control Board, PowerFlex 755, Frame 1-7, Voltage Class C, D, E, F
Item #: 1102128
Cat #: SK-R1-MCB1-PF755
UPC: 884951095397
Call for price
Company wide:
0
in stock
Documents & Guides
Main Control Board, Spare Part/Replacement, PowerFlex 755, Frame 1 - 7, Voltage Class C, D, E, F
Overview
Main Control Board, Spare Part/Replacement, PowerFlex 755, Frame 1 - 7, Voltage Class C, D, E, F
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 884951095397, SK-R1-MCB1-PF755, ALBSKR1MCB1PF755
Specifications
Type: | Main Control Board, Spare Part/Replacement |
Type: | Main Control Board, Spare Part/Replacement |
Customer Reviews
No reviews for this product
(0)