CUT FD3030VL 3P FD 30A 50C BKR

Item #: 1102104

Cat #: FD3030VL

UPC: 786679396940

$ 2587.99 EA
Company wide:
0 in stock

Overview

CUT FD3030VL 3P FD 30A 50C BKR
Also known as: 786679396940, FD3030VL, CUTFD3030VL

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30