FD BREAKER 3P 30A

Item #: 1102101

Cat #: FD3030LM04

UPC: 782116124961

$ 2621.99 EA
Company wide:
0 in stock

Overview

CUT FD3030LM04 FD BREAKER 3P 30A
Also known as: 782116124961, FD3030LM04, CUTFD3030LM04

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30