FD 3P 30A

Item #: 1102096

Cat #: FD3030H01

UPC: 786679227640

$ 3069.80 EA
Company wide:
0 in stock

Overview

CUT FD3030H01 FD 3P 30A
Also known as: 786679227640, FD3030H01, CUTFD3030H01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30