FD 3P 25A W/MTG HDWE

Item #: 1102089

Cat #: FD3025LM04

UPC: 786679083000

$ 2621.99 EA
Company wide:
0 in stock

Overview

CUT FD3025LM04 FD 3P 25A W/MTG HDWE
Also known as: 786679083000, FD3025LM04, CUTFD3025LM04

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 25
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 25