FD 3P 20A TERM ON LINE

Item #: 1102083

Cat #: FD3020Y

UPC: 782114199367

$ 2575.66 EA
Company wide:
0 in stock

Overview

CUT FD3020Y FD 3P 20A TERM ON LINE
Also known as: 782114199367, FD3020Y, CUTFD3020Y

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 20
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 20