FD 3P 15A W/MTG HDWE

Item #: 1102064

Cat #: FD3015LM04

UPC: 786679082812

$ 2621.99 EA
Company wide:
0 in stock

Overview

CUT FD3015LM04 FD 3P 15A W/MTG HDWE
Also known as: 786679082812, FD3015LM04, CUTFD3015LM04

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 15
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 15