CUT FD2100S22 FD 2P 100A W/ST

Item #: 1102016

Cat #: FD2100S22

UPC: 786679082652

$ 4036.44 EA
Company wide:
0 in stock

Overview

CUT FD2100S22 FD 2P 100A W/ST 48-127VAC OR 48-60VDC RH
Also known as: 786679082652, FD2100S22, CUTFD2100S22

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 100
Volts AC: 600
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 100