FD 2P 70A W/AL SW

Item #: 1101992

Cat #: FD2070B06

UPC: 786679082577

$ 3207.24 EA
Company wide:
0 in stock

Overview

CUT FD2070B06 FD 2P 70A W/AL SW
Also known as: 786679082577, FD2070B06, CUTFD2070B06

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 70
Volts AC: 600
Mounting: Panel
Poles: 2
Volts AC: 600
Volts DC: 250
Amps: 70