ETN FD1025L Series C F-frame molded

Item #: 1101910

Cat #: FD1025L

UPC: 786679093313

$ 894.08 EA
Company wide:
0 in stock

Overview

C-H FD1025L SERIES C F-FRAME
Also known as: 786679093313, FD1025L, CUTFD1025L

Specifications

Mounting: Panel
Volts DC: 125
Poles: 1
Amps: 25
Volts AC: 347
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 1
Volts AC: 347
Volts DC: 125
Amps: 25
Interrupt Rating AC: 18 kA