High Pressure Sodium, Ceramalux Alto, 100W

Item #: 1101899

Cat #: SON 100W E39 ED75 CL SL/12

UPC: 046677467241

$ 30.96 EA
Company wide:
323 in stock
Documents & Guides
High Pressure Sodium, Ceramalux Lamp, 100W, Bulb: BD17, Base: Mogul Screw (E39), Lumens: 8460, CRI: 18, Color Temp: 2100K, ANSI Code: S54. *Philips Part # 46724-1, Material Nr. (12NC) 928601139890* A.K.A.: SON 100W E39 ED75 CL SL/12.

Overview

High Pressure Sodium, Ceramalux Lamp, 100W, Bulb: BD17, Base: Mogul Screw (E39), Lumens: 8460, CRI: 18, Color Temp: 2100K, ANSI Code: S54. *Philips Part # 46724-1, Material Nr. (12NC) 928601139890* A.K.A.: SON 100W E39 ED75 CL SL/12.

These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots

Also known as: 046677467241, SON 100W E39 ED75 CL SL/12, PHISON100WE39ED75C

Specifications

Color Temperature: 2100 (Warm White)
Wattage: 100
Base: Mogul Screw (E39)
Volts AC: 120, 277
ANSI Code: S54
Light Technology: HID
Color Temperature: 2100 (Warm White)
Base: Mogul Screw (E39)
ANSI Code: S54
Wattage: 100
Volts AC: 120, 277
Light Technology: HID