CUT FCL3020L TYPE FCL, CURRENT

Item #: 1101878

Cat #: FCL3020L

UPC: 786679161234

Company wide:
0 in stock
CUT FCL3020L TYPE FCL, CURRENT LIMIT-R, 3 POLE, 20A TRIP, 480V CLASS,

Overview

CUT FCL3020L TYPE FCL, CURRENT LIMIT-R, 3 POLE, 20A TRIP, 480V CLASS,
Also known as: 786679161234, FCL3020L, CUTFCL3020L

Specifications

Poles: 3
Volts AC: 480
Amps: 20
Poles: 3
Amps: 20
Volts AC: 480