Miniature circuit breaker (MCB), 25A, 2P, D Curve, DIN Rail Mount

Item #: 1101613

Cat #: FAZ-D25/2-RT

UPC:

$ 139.94 EA
Company wide:
130 in stock
Documents & Guides
Miniature Circuit Breaker (MCB), 25 Amp, 2-Pole, D-Curve, DIN Rail Mount

Overview

Miniature Circuit Breaker (MCB), 25 Amp, 2-Pole, D-Curve, DIN Rail Mount

Eaton FAZ branch protector, UL 1077 Industrial miniature circuit breaker - supplementary protector, High levels of inrush current are expected,25 A,15 kAIC,Two-pole,277/480 V,10-20X /n,50-60 Hz, Ring-tongue terminals, D Curve

Also known as: FAZ-D25/2-RT, CUTFAZD252RT

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Type: Breaker, Trip Curve D
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 25
Family / Style: FAZ-RT
Volts DC: 48
Mounting: DIN Rail
Type: Breaker, Trip Curve D
Interrupt Rating AC: 10 kA