ETN FAZ-D20/1-SP UL 1077 Industrial

Item #: 1101602

Cat #: FAZ-D20/1-SP

UPC: 015081636925

$ 58.34 EA
Company wide:
0 in stock
CUT FAZ-D20/1-SP FAZ UL 1077 SUPPLEMENTARY 1P 20A D CURVE SINGLE PKG

Overview

CUT FAZ-D20/1-SP FAZ UL 1077 SUPPLEMENTARY 1P 20A D CURVE SINGLE PKG
Also known as: 015081636925, FAZ-D20/1-SP, CUTFAZD201SP

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 277
Amps: 20
Type: Trip Curve D