MTW-10-RED TINNED STR 500'

Item #: 1101572

Cat #: 10MTWTINNEDREDX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
MTW-10-RED TINNED STR 500'

Overview

MTW-10-RED TINNED STR 500'
Also known as: 10MTWTINNEDREDX500

Specifications

Gauge: 10 AWG
Color: Red
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Material: Copper
Conductors: 1
Color: Red
Volts AC: 600
Stranding: Stranded