MTW-18-GRE TINNED STR 500'

Item #: 1101568

Cat #: 18MTWTINNEDGREX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
MTW-18-GRE TINNED STR 500'

Overview

MTW-18-GRE TINNED STR 500'
Also known as: 18MTWTINNEDGREX500

Specifications

Gauge: 18 AWG
Material: Tinned Copper
Color: Green
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18 AWG
Color: Green
Conductors: 1
Material: Tinned Copper
Volts AC: 600
Stranding: Stranded