MTW-18-GRY TINNED STR 500'

Item #: 1101566

Cat #: 18MTWTINNEDGRYX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
MTW-18-GRY TINNED STR 500'

Overview

MTW-18-GRY TINNED STR 500'
Also known as: 18MTWTINNEDGRYX500

Specifications

Gauge: 18 AWG
Material: Tinned Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18 AWG
Volts AC: 600
Stranding: Stranded
Material: Tinned Copper
Conductors: 1