ETN FAZ-D13/2 UL 1077 Industrial Mi

Item #: 1101365

Cat #: FAZ-D13/2

UPC:

$ 122.83 EA
Company wide:
0 in stock
Documents & Guides
C-H FAZ-D13/2 UL 1077 INDUSTR

Overview

C-H FAZ-D13/2 UL 1077 INDUSTR
Also known as: FAZ-D13/2, CUTFAZD132

Specifications

Poles: 2
Amps: 13
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 2
Volts DC: 48
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 13
Volts AC: 277, 480Y
Type: Trip Curve D