MP-Series Electric Cylinders, 600 mm (23.62 in.), 460V AC, Multitur

Item #: 1101359

Cat #: MPAR-B2600F-V2A

UPC: 884951093508

Call for price
Company wide:
0 in stock
Documents & Guides
MP-Series Electric Cylinders, 600 mm (23.62 in.), 460V AC, Multiturn 128 sin/cos ABS Encoder, No Brake

Overview

MP-Series Electric Cylinders, 600 mm (23.62 in.), 460V AC, Multiturn 128 sin/cos ABS Encoder, No Brake

Get a dynamic, precise response for a wide range of linear motion applications. Bulletin MPAR electric cylinders from Allen-Bradley® offer an integrated solution. Using RSLogix® 5000 software, these cylinders extend and retract with highly repeatable positioning, force, and velocity. Catalog item MPAR-B2600F-V2A is a 600 mm (23.62 in), 460 V AC MP-Series™ electric cylinder from Rockwell Automation®. It has a multiturn 128 sin/cos ABS encoder and no brake. Find the full product details below.

Allen-Bradley, MP-Series, and RSLogix are trademarks of Rockwell Automation, Inc.

Also known as: 884951093508, MPAR-B2600F-V2A, ALBMPARB2600FV2A

Specifications

No Specifications Available