ETN FAZ-C35/2-NA-DC UL 489 Industri

Item #: 1101250

Cat #: FAZ-C35/2-NA-DC

UPC: 015081184792

$ 168.22 EA
Company wide:
0 in stock
FAZ-NA UL 489 MCB 2P 35A C CURVE DC

Overview

FAZ-NA UL 489 MCB 2P 35A C CURVE DC
Also known as: 015081184792, FAZ-C35/2-NA-DC, CUTFAZC352NADC

Specifications

Amps: 35
Volts DC: 250
Volts AC: 480, 277
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C
Family / Style: FAZ-DC
Interrupt Rating AC: 10 kA
Amps: 35
Volts AC: 480, 277
Mounting: DIN Rail
Family / Style: FAZ-DC
Volts DC: 250
Poles: 2
Type: Trip Curve C
Interrupt Rating AC: 10 kA