ETN FAZ-C1.5/1-RT-SP UL 1077 Indust

Item #: 1101157

Cat #: FAZ-C1.5/1-RT-SP

UPC: 015081637090

$ 69.49 EA
Company wide:
0 in stock

Overview

C-H FAZ-C1.5/1-RT-SP UL 1077
Also known as: 015081637090, FAZ-C1.5/1-RT-SP, CUTFAZC1.51RTSP

Specifications

Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Amps: 15
Type: Trip Curve C
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 15
Family / Style: FAZ-RT
Volts AC: 277, 480Y
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA