LED Cylinder Track Head, 30K, White

Item #: 1101096
Cat #: L80825NF9030P
UPC: 080083750061
$ 179.49 EA
Company wide:
0 in stock
Documents & Guides
LED Cylinder Track Head, Narrow Flood, 120-277V, 2500 Lumens, 90 CRI, 3000K, White

Overview

LED Cylinder Track Head, Narrow Flood, 120-277V, 2500 Lumens, 90 CRI, 3000K, White
High efficacy low profile track fixture ideal for accent and display lighting applications. Featuring die cast construction with a simple low profile design. These lampholders are perfect for those applications where performance is required from a discreet source.
Also known as: 080083750061, L80825NF9030P, HALL80825NF9030P

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2500
Volts AC: 120-277
Color: White
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120-277
Color Rendering Index (CRI): 90
Lumens: 2500
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)