Drive, PowerFlex 4, 240VAC, 3PH, 17.5A, 3.7KW, 5.0HP

Item #: 1100931

Cat #: E22AB017N104/A

UPC: 884951332676

Call for price
Company wide:
0 in stock
Drive, Variable Frequency, PowerFlex 4, 240 Volt AC, 3 Phase, 17.5 Amp, 3.7 Kilowatt, 5.0 Horse Power, No Filter

Overview

Drive, Variable Frequency, PowerFlex 4, 240 Volt AC, 3 Phase, 17.5 Amp, 3.7 Kilowatt, 5.0 Horse Power, No Filter

Our PowerFlex® 4 AC Drives are designed to meet global OEM and end-user requirements for simplicity, space savings, and cost efficiency. These compact drives provide intuitive features such as an integral keypad with local potentiometer and control keys that are active right out of the box.

Also known as: 884951332676, E22AB017N104/A, ALBE22AB017N104A

Specifications

Phase: 3
Horsepower: 5
Type: Variable Frequency Drive
Volts AC: 240
IP/NEMA Rating: IP20
Amps: 17.500
Wattage: 3.700 kW
Phase: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 3.700 kW
Horsepower: 5
Volts AC: 240
Amps: 17.500