ETN FAZ-B25/1-NA UL 489 Industrial

Item #: 1100737

Cat #: FAZ-B25/1-NA

UPC: 015081296372

$ 81.25 EA
Company wide:
0 in stock
Documents & Guides
C-H FAZ-B25/1-NA UL 489 INDUS

Overview

C-H FAZ-B25/1-NA UL 489 INDUS
Also known as: 015081296372, FAZ-B25/1-NA, CUTFAZB251NA

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 25
Type: Trip Curve B
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 25
Family / Style: FAZ-NA
Volts AC: 277
Poles: 1
Type: Trip Curve B
Interrupt Rating AC: 10 kA