MICROSTAT 3-HIGH 120V SNDR FLSHG BLU/RED

Item #: 1100720
Cat #: MSL3-120BR-MSF
UPC: 782979217640
$ 257.75 EA
Company wide:
0 in stock
Microstat Status indicator, 3-High, 120VAC, Sounder, Flashing, Blue/Red - Available in 24VAC/DC or 120VAC. Factory assembled. Small footprint û only 2.2 inch diameter (55.9 mm). Vibration-resistant 5.6W wedge lamp. Surface mount and integrated 3/4-inch NPT pipe mount. NEMA Type 1 enclosure. Indoor use only. Optional 50,000-hour LED lamp. Optional pipe mount base. PLC compatible. UL and cUL Listed.

Overview

Microstat Status indicator, 3-High, 120VAC, Sounder, Flashing, Blue/Red - Available in 24VAC/DC or 120VAC. Factory assembled. Small footprint û only 2.2 inch diameter (55.9 mm). Vibration-resistant 5.6W wedge lamp. Surface mount and integrated 3/4-inch NPT pipe mount. NEMA Type 1 enclosure. Indoor use only. Optional 50,000-hour LED lamp. Optional pipe mount base. PLC compatible. UL and cUL Listed.
Also known as: 782979217640, MSL3-120BR-MSF, FEDMSL3120BRMSF

Specifications

Customer Reviews

No reviews for this product
(0)