5" Can, Remodel

Item #: 1100329

Cat #: S9541

UPC: 045923095412

Company wide:
0 in stock
5" Recessed Can; For Remodeling

Overview

5" Recessed Can; For Remodeling
Also known as: 045923095412, S9541, SATS9541

Specifications

Wattage: 24
Volts AC: 120
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Wattage: 24
Standards: California Proposition 65
Dimmable: No
Volts AC: 120
Light Technology: LED