16/2 STR FPL

Item #: 1100232

Cat #: 41515008

UPC: 619172070843

$ 0.46 FT
Company wide:
0 in stock
Documents & Guides
GENESIS 41511008 16/2 STR FPL

Overview

GENESIS 41511008 16/2 STR FPL
Also known as: 619172070843, 41515008, 162FPLNBKSTRRLX5C, Direct Burial Fire Alarm wire

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Material: Copper
Gauge: 16 AWG
Jacket: Riser
Shielding: Unshielded
Stranding: Stranded
Color: Red
Conductors: 2
Gauge: 16 AWG
Shielding: Unshielded
Volts AC: 300
Material: Copper
Jacket: Riser
Stranding: Stranded