Hazardous Area Sounder, 24V DC, 15W

Item #: 1099784

Cat #: ES1-112-7MT

UPC: 782979219453

Company wide:
0 in stock
Hazardous Area Sounder, 24 Volt DC, 15 Watt, 15-Tone, Red Marine Grade Aluminum Alloy

Overview

Hazardous Area Sounder, 24 Volt DC, 15 Watt, 15-Tone, Red Marine Grade Aluminum Alloy
Also known as: 782979219453, ES1-112-7MT, FEDES11127MT

Specifications

Color: Red
Volts DC: 24
Wattage: 15
Material: Aluminum Alloy
Color: Red
Wattage: 15
Volts DC: 24
Material: Aluminum Alloy