Temperature Controller, Analog, 24V AC/DC, Thermocouple/RTD, 2 Alarm ***Discontinued***

Item #: 1099551
Cat #: 900-TC16RGTU25
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Temperature Controller, Digital, DIN Mount, Thermocouple or RTD Sensor Input, Relay Output, Supports Open Heater and Heater Short Circuit Alarm, 100-240 Volt AC Power Supply Voltage, DIN Size 1/16 DIN, 48mm Wide x 48mm High x 78mm Deep *** Discontinued ***

Overview

Temperature Controller, Digital, DIN Mount, Thermocouple or RTD Sensor Input, Relay Output, Supports Open Heater and Heater Short Circuit Alarm, 100-240 Volt AC Power Supply Voltage, DIN Size 1/16 DIN, 48mm Wide x 48mm High x 78mm Deep *** Discontinued ***
Our Bulletin 900 Temperature/Process Controllers are discontinued and no longer available for sale.
Also known as: 900-TC16RGTU25, ALB900TC16RGTU25

Specifications

Mounting: DIN Rail
Color: Black
Type: Thermostat, Electronic
Mounting: DIN Rail
Type: Thermostat, Electronic
Color: Black

Customer Reviews

No reviews for this product
(0)