INTERCOM 120V

Item #: 1099520

Cat #: AD-27-7

UPC: 782979204787

$ 1431.35 EA
Company wide:
0 in stock
AD-27-7 INTERCOM 120VAC Noise Cancelling Microphone Ready, equipped with a jack for hand held microphone sold separately

Overview

AD-27-7 INTERCOM 120VAC Noise Cancelling Microphone Ready, equipped with a jack for hand held microphone sold separately

Designed for single-channel, two-way indoor and outdoor communication applications, Wall-Mount Intercoms feature integrated volume control, TALK/LISTEN switch, corrosion resistant cast aluminum housing with rugged powder coat finish (Type 4X, IP56 enclosure), reliable 25-watt speaker, and balanced line output. These heavy duty units are UL listed, CSA Certified and Marine rated; and available in 12 or 24VDC and 120 or 240 VAC, 50/60Hz models.

Also known as: 782979204787, AD-27-7, FEDAD277

Specifications

Volts AC: 120
Mounting: Wall
Volts AC: 120
Mounting: Wall