
FED-SIG 131ST-240R STROBE 240VAC PI
Item #: 1099282
Cat #: 131ST-240R
UPC: 782979286028
$ 790.63 EA
Company wide:
0
in stock
Documents & Guides
FED 131ST-240R STROBE 240VAC
Overview
FED 131ST-240R STROBE 240VAC
Starfire Strobe Warning Light Single Flash 240VAC Red - Available in 12-24VDC, 120VAC and 240VAC. Five dome colors: Amber, Blue, Clear, Green and Red. 10,000 hour strobe tube. Single or double flash strobe. 1/2-inch NPT pipe mount. Indoor/outdoor use. Type 3, IP54 enclosure (Dome up orientation). UL and cUL Listed, CSACertified.
Also known as: 782979286028, 131ST-240R, FED131ST240R
Specifications
| Color: | Red |
| Color: | Red |