30 mm Barrel Inductive Prox Sensor

Item #: 1098948

Cat #: 872C-N20BP30-D4

UPC: 887172865152

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 872C-N20BP30-D4 30 MM BAR

Overview

ALB 872C-N20BP30-D4 30 MM BAR
Also known as: 887172865152, 872C-N20BP30-D4, ALB872CN20BP30D4

Specifications

Type: Inductive Proximity Sensors
Type: Inductive Proximity Sensors