Proximity Sensor, Inductive, 18mm, 10-30VDC, 3 Wire

Item #: 1098937
Cat #: 872C-N12NP18-D4
UPC: 611320157956
Call for price
Company wide:
0 in stock
Documents & Guides
Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 18 mm Tubular, Short Barrel, 10 - 30 Volt DC, 12 mm Sensing Distance, Non-Shielded, Normally Open PNP Output, Micro QD Connection

Overview

Proximity Sensor, Inductive, WorldProx, 3-Wire DC, 18 mm Tubular, Short Barrel, 10 - 30 Volt DC, 12 mm Sensing Distance, Non-Shielded, Normally Open PNP Output, Micro QD Connection
Our Bulletin 872C WorldProx™ Tubular General Purpose Inductive Proximity Sensors are the perfect all-purpose answer for less aggressive yet still demanding applications. Economical, easy to use, reliable and flexible, these general purpose sensors come in a wide range of sizes, output configurations and connection options.
Also known as: 611320157956, 872C-N12NP18-D4, ALB872CN12NP18D4

Specifications

Type: WorldProx, Inductive, Proximity Sensor
Volts DC Range: 10, 30
Diameter: 18 mm
Material: Brass
Range: 12 mm
Amps: 0.300
Type: WorldProx, Inductive, Proximity Sensor
Diameter: 18 mm
Range: 12 mm
Volts DC Range: 10, 30
Material: Brass
Amps: 0.300

Customer Reviews

No reviews for this product
(0)