This product may not be available in all locations.

A-B 855W-G24L8L4P1 855W 24V AC/DC W
Item #: 1098375
Cat #: 855W-G24L8L4P1
UPC: 612598806362
Call for price
Company wide:
0
in stock
Documents & Guides
ALB 855W-G24L8L4P1 855W 24V A
Overview
ALB 855W-G24L8L4P1 855W 24V A
Also known as: 612598806362, 855W-G24L8L4P1, ALB855WG24L8L4P1
Specifications
| Size: | 50 mm |
| Size: | 50 mm |