120V AC WALL

Item #: 1098371

Cat #: 855W-G10Y3L4P1

UPC: 612598462636

Call for price
Company wide:
0 in stock
Documents & Guides
AB 855W-G10Y3L4P1 120V AC WALL

Overview

AB 855W-G10Y3L4P1 120V AC WALL
Also known as: 612598462636, 855W-G10Y3L4P1, ALB855WG10Y3L4P1

Specifications

Volts AC: 120
Volts AC: 120