24V AC/DC 22MM

Item #: 1098346

Cat #: 855PS-B24SE822

UPC: 781180115103

Call for price
Company wide:
0 in stock
Documents & Guides
AB 855PS-B24SE822 24V AC/DC 22MM

Overview

AB 855PS-B24SE822 24V AC/DC 22MM
Also known as: 781180115103, 855PS-B24SE822, ALB855PSB24SE822

Specifications

Type: Signaling Lights
Type: Signaling Lights

Customer Reviews

No reviews for this product
(0)