120V AC 22 MM

Item #: 1098315

Cat #: 855PS-B10SE422

UPC: 781180114526

Call for price
Company wide:
0 in stock
Documents & Guides
AB 855PS-B10SE422 120V AC 22 MM

Overview

AB 855PS-B10SE422 120V AC 22 MM
Also known as: 781180114526, 855PS-B10SE422, ALB855PSB10SE422

Specifications

Type: Signaling Lights
Type: Signaling Lights