Panel Mount Strobe Panel Mount Strobe

Item #: 1098287
Cat #: 855PS-B10LE422
UPC: 781180114403
Call for price
Company wide:
0 in stock
Documents & Guides
AB 855PS-B10LE422 120V AC 22 MM

Overview

AB 855PS-B10LE422 120V AC 22 MM
Also known as: 781180114403, 855PS-B10LE422, ALB855PSB10LE422

Specifications

Type: Indicator Lights
Type: Indicator Lights

Customer Reviews

No reviews for this product
(0)