120 V AC Panel Mount Beacon

Item #: 1098135
Cat #: 855PB-B10SE422
UPC: 781180113321
Call for price
Company wide:
0 in stock
Documents & Guides
AB 855PB-B10SE422 120V AC PANEL

Overview

AB 855PB-B10SE422 120V AC PANEL
Also known as: 781180113321, 855PB-B10SE422, ALB855PBB10SE422

Specifications

Type: Signaling Lights
Type: Signaling Lights

Customer Reviews

No reviews for this product
(0)