120 V AC Panel Mount Beacon

Item #: 1098105

Cat #: 855PB-B10LE522

UPC: 781180113215

Call for price
Company wide:
0 in stock
Documents & Guides
AB 855PB-B10LE522 120V AC PANEL

Overview

AB 855PB-B10LE522 120V AC PANEL

Our Bulletin 855P Panel Mount Signaling Alarms include sounders, LED beacons, Xenon strobes, and sounders with LED combination, as well as dual-circuit alarms. These alarms significantly reduce panel space requirements and installation time. Our panel-mount alarms are rear-securing and finger-safe, adding a high-level of environmental integrity to your panel.

Also known as: 781180113215, 855PB-B10LE522, ALB855PBB10LE522

Specifications

Type: Signaling Lights
Type: Signaling Lights