Industrial Horn With Beacon, 115VAC, 100dB @ 10', 10 Tones

Item #: 1098040
Cat #: 855H-BCA10ADR4
UPC: 611320543865
Call for price
Company wide:
0 in stock
Documents & Guides
Industrial Horn With Red Beacon, 115 Volt AC, 100 Decibel at 10 Feet, 10 Tones, Surface/Wall Mount, Gray

Overview

Industrial Horn With Red Beacon, 115 Volt AC, 100 Decibel at 10 Feet, 10 Tones, Surface/Wall Mount, Gray
Also known as: 611320543865, 855H-BCA10ADR4, ALB855HBCA10ADR4

Specifications

Color: Red
Mounting: Surface
Volts AC: 115
Color: Red
Volts AC: 115
Mounting: Surface

Customer Reviews

No reviews for this product
(0)