A-B 800T-H2KB6RRXX 30mm Selector Sw

Item #: 1097901

Cat #: 800T-H2KB6RRXX

UPC: 885630954325

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800T-H2KB6RRXX 30MM SELEC

Overview

ALB 800T-H2KB6RRXX 30MM SELEC
Also known as: 885630954325, 800T-H2KB6RRXX, ALB800TH2KB6RRXX

Specifications

Family / Style: 800T
Type: Selector Switches
Family / Style: 800T
Type: Selector Switches