800T 2 Pos Push-Pull Device, 12-130 V AC/DC, Red, Full Voltage Type

Item #: 1097891

Cat #: 800T-FXTQH2RA5

UPC: 885630116051

Call for price
Company wide:
0 in stock
Documents & Guides
800T 2 Pos Push-Pull Device, 12-130 V AC/DC, Red, Full Voltage Type, 1 NCLB Standard, LED, 1 NCLB

Overview

800T 2 Pos Push-Pull Device, 12-130 V AC/DC, Red, Full Voltage Type, 1 NCLB Standard, LED, 1 NCLB
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXTQH2RA5 from Rockwell Automation® is a 12-130 V AC/DC, red, two-position, 30 mm push-pull device. It has a standard mushroom cap and an LED lamp. And it is push-pull and full voltage type. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630116051, 800T-FXTQH2RA5, ALB800TFXTQH2RA5

Specifications

Family / Style: 800T
Type: Assembled Pushbuttons
Family / Style: 800T
Type: Assembled Pushbuttons

Customer Reviews

No reviews for this product
(0)