800T 3 Pos Mushroom Head Push-Pull Device, White, Full Voltage Type

Item #: 1097788

Cat #: 800T-FXMQH2WA7

UPC: 885630259154

Call for price
Company wide:
0 in stock
Documents & Guides
800T 3 Pos Mushroom Head Push-Pull Device, White, Full Voltage Type, 1 NCLB 1 NC, LED, Push-Pull

Overview

800T 3 Pos Mushroom Head Push-Pull Device, White, Full Voltage Type, 1 NCLB 1 NC, LED, Push-Pull
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXMQH2WA7 from Rockwell Automation® is a white, three-position maintained in, 30 mm push-pull device. It has a standard mushroom cap and an LED lamp. And it is push-pull and full voltage type. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630259154, 800T-FXMQH2WA7, ALB800TFXMQH2WA7

Specifications

Family / Style: 800T
Type: Assembled Pushbuttons
Family / Style: 800T
Type: Assembled Pushbuttons

Customer Reviews

No reviews for this product
(0)