A-B 800T-24JR91KB7 30mm Selector Sw

Item #: 1097660

Cat #: 800T-24JR91KB7

UPC: 662468707831

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 800T-24JR91KB7 30MM SELEC

Overview

ALB 800T-24JR91KB7 30MM SELEC
Also known as: 662468707831, 800T-24JR91KB7, ALB800T24JR91KB7

Specifications

Family / Style: 800T
Type: Selector Switches
Family / Style: 800T
Type: Selector Switches