Selector Switch, 3 Position, Momentary, Black Knob, 2NO Contacts, Metal, 22.5mm

Item #: 1097198
Cat #: 800FM-SB32MX20
UPC: 662468121231
Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, 22.5 mm, 2 Normally Open, Spring Return from Both, 3 Position, Metal, Screw Contact Block, Metal Latch Mount, Black Knob

Overview

Selector Switch, 22.5 mm, 2 Normally Open, Spring Return from Both, 3 Position, Metal, Screw Contact Block, Metal Latch Mount, Black Knob
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-SB32MX20 from Rockwell Automation® is a three-position, 22 mm selector switch with no power module. It has a metal latch mount and screw contact block. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468121231, 800FM-SB32MX20, ALB800FMSB32MX20

Specifications

Family / Style: 800F
Color: Black
Type: 3 Position, Selector Switch
Family / Style: 800F
Type: 3 Position, Selector Switch
Color: Black

Customer Reviews

No reviews for this product
(0)