Push Button, Momentary, Blue, Metal Latch Mount, Reset

Item #: 1097189

Cat #: 800FM-R611MX10

UPC: 612598564408

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Push-Pull, Momentary, Blue, Text "R", Metal Latch Mount, 1 Normally Open, Contact, IP66

Overview

Push Button, Push-Pull, Momentary, Blue, Text "R", Metal Latch Mount, 1 Normally Open, Contact, IP66
Also known as: 612598564408, 800FM-R611MX10, ALB800FMR611MX10

Specifications

IP/NEMA Rating: IP66
Color: Blue
Size: 22.5 mm
Family / Style: 800F
Type: Push-Pull, Momentary, Pushbutton
IP/NEMA Rating: IP66
Size: 22.5 mm
Type: Push-Pull, Momentary, Pushbutton
Color: Blue
Family / Style: 800F