This product may not be available in all locations.

800F Non-Illuminated Mushroom Operators, Push-Pull, 40mm, Round Met
Item #: 1097126
Cat #: 800FM-MP44MX02
UPC: 781180451898
Call for price
Company wide:
0
in stock
Documents & Guides
800F Non-Illuminated Mushroom Operators, Push-Pull, 40mm, Round Metal (Type 4/13, IP66), Red,, Metal Latch Mount, 0 N.O. Contact(s), 2 N.C. Contact(s), Standard, Standard Pack (Qty. 1)
Overview
800F Non-Illuminated Mushroom Operators, Push-Pull, 40mm, Round Metal (Type 4/13, IP66), Red,, Metal Latch Mount, 0 N.O. Contact(s), 2 N.C. Contact(s), Standard, Standard Pack (Qty. 1)
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-MP44MX02 is an 800F non-illuminated mushroom operator from Rockwell Automation®. For full product details, please see the sections below.
Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180451898, 800FM-MP44MX02, ALB800FMMP44MX02
Specifications
| Family / Style: | 800F |
| Type: | Pushbutton |
| Family / Style: | 800F |
| Type: | Pushbutton |