Push Button, Mushroom, Metal, Momentary, 40mm, Red, 1NO/1NC

Item #: 1097097

Cat #: 800FM-MM44MX11

UPC: 662074020614

Call for price
Company wide:
0 in stock
Documents & Guides
Push Button, Mushroom, Metal, Momentary, 40mm, Red, 22.5 mm, 1 Normally Open, 1 Normally Closed, Metal Latch Mount

Overview

Push Button, Mushroom, Metal, Momentary, 40mm, Red, 22.5 mm, 1 Normally Open, 1 Normally Closed, Metal Latch Mount
Also known as: 662074020614, 800FM-MM44MX11, ALB800FMMM44MX11

Specifications

Color: Red
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Type: Mushroom, Momentary, Pushbutton
Volts AC: 600
Color: Red
Size: 22.5 mm
Type: Mushroom, Momentary, Pushbutton
Amps: 10
Family / Style: 800F
Volts AC: 600

Customer Reviews

No reviews for this product
(0)