XT IEC FVNR Manual Motor Controller

Item #: 1096942

Cat #: XTSC004BCC

UPC: 782116608928

$ 423.03 EA
Company wide:
0 in stock
Documents & Guides
Amperage Rating: 4A, Coil: 415V 50 Hz, 480V 60 Hz, Frame Size: 45 mm

Overview

Amperage Rating: 4A, Coil: 415V 50 Hz, 480V 60 Hz, Frame Size: 45 mm
Also known as: 782116608928, XTSC004BCC, CUTXTSC004BCC

Specifications

Type: Rotary
Volts AC: 480
Amps: 4
Type: Rotary
Amps: 4
Volts AC: 480